Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/8In, 2FL, Single, 1-1/2
Mfr # 219-001040
Zoro # G9075857
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Product Information
- Brand Zoro Select
- MFR # 219-001040
- Zoro # G9075857
- UPC # 888226027366
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x60)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2100)
- FOWLER 0-1"/25mm Xtra-Value Digital Thickness Gage (545548300)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- Zoro Select Ball End Mills