Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/64In, 4FL, Single, 1-1/2
Mfr # 206-001000
Zoro # G7871674
$15.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001000
- Zoro # G7871674
- UPC # 888226018500
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/64" |
Overall Length | 1 1/2 in |
Length of Cut | 3/64 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14334D2B113605)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End Ball Nose (5433032)
- Zoro Select Carbide End Mills