Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single, 3In
Mfr # 206-001203A
Zoro # G7888176
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001203A
- Zoro # G7888176
- UPC # 888226106290
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- Zoro Select Carbide End Mills