Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/2In, 4FL, Single
Mfr # 203-001200
Zoro # G8298123
$36.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 203-001200
- Zoro # G8298123
- UPC # 888226011204
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (206-001210)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001400)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03X)
- Zoro Select Carbide End Mills