Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1/16In, 4FL, Single, 1-1/2
Mfr # 206-001027
Zoro # G9075823
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/16"
Product Information
- Brand Zoro Select
- MFR # 206-001027
- Zoro # G9075823
- UPC # 888226018753
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/4 in |
Milling Diameter | 1/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- TE-CO Milling Mach Clamp Kit, 7/16"X3/8"-16 (20502)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- Zoro Select High Performance Carbide End Mills