Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 10.0mm, 4FL, Single
Mfr # 206-001400
Zoro # G8445071
product price: $31.74
/ea
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 76.00 mm
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001400
- Zoro # G8445071
- UPC # 888226020930
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 76.00 mm |
Length of Cut | 22.00 mm |
Milling Dia. | 10.00 mm |
Dimension Type | Metric |
Shank Dia. | 10.00 mm |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 22.00 mm, Overall Length 76.00 mm, Shank Dia. 10.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-12)
- WILTON Replacement Vise Jaw, Copper, 3-1/2 in, Pr (404-3.5)
- PROTO Ratchet Repair Kit for 1AR20, 1 In Dr (J5849RK)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw (Tool Only) (2830-20)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (216-001020)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455406)
- Zoro Select Carbide End Mills