Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM18F4TIALN
Mfr # CEM18F4TIALN
Zoro # G9594584
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/8"
Product Information
- Brand Zoro Select
- MFR # CEM18F4TIALN
- Zoro # G9594584
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Item | Square End Mill |
List Number | CEM18F4TIALN |
Helix Angle | Variable |
Grade | C2 Micro Grain |
Single End/Double End | Single End |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN |
Description
Square End Mill, 1/8 in Milling Dia., TiAlN, Length of Cut 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 3" (OX-P013207)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 1" D (10010)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- Zoro Select End Mills