Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1-1/2 in, CEM132F2
Mfr # CEM132F2
Zoro # G9594681
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 5/64 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # CEM132F2
- Zoro # G9594681
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/64 in |
Milling Diameter | 1/32" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
List Number | CEM132F2 |
Helix Angle | Variable |
Item | Square End Mill |
Grade | C2 Micro Grain |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/32 in Milling Dia., Bright (Uncoated), Length of Cut 5/64 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (519013)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- Zoro Select End Mills