Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 5/16, 4FL, Single, 2-1/2
Mfr # 208-400312
Zoro # G8289391
product price: $28.67
/ea
$28.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # 208-400312
- Zoro # G8289391
- UPC # 888226126458
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/16 in |
Length of Cut | 13/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Description
Drill Mill, Carbide, Bright (Uncoated), 5/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- Zoro Select End Mills