Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2
Mfr # 208-623120
Zoro # G7969516
product price: $27.11
/ea
$27.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # 208-623120
- Zoro # G7969516
- UPC # 888226148108
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/16 in |
Length of Cut | 13/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Description
Drill Mill, Carbide, Bright (Uncoated), 5/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-9/16" (80876)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- FLEMING SUPPLY Fleming Supply 25pc Cordless Screwdriver Set (174488OUU)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- Zoro Select Drill Mills