Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/8In, 4FL, Single
Mfr # 208-643753
Zoro # G7882892
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 208-643753
- Zoro # G7882892
- UPC # 888226127363
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Description
Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- Zoro Select Drill Mills