Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/4In, 2FL, Single
Mfr # 208-627503
Zoro # G8079407
product price: $159.63
/ea
Free Shipping & Returns
$159.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 208-627503
- Zoro # G8079407
- UPC # 888226147514
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Description
Drill Mill, Carbide, AlTiN, 3/4 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- VULCAN Pliers Curved Jaw Locking 7In (PC927-24)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- Zoro Select Drill Mills