Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/16In, 4FL, Single
Mfr # 208-641870
Zoro # G8289757
product price: $15.17
/ea
$15.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # 208-641870
- Zoro # G8289757
- UPC # 888226127318
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- WILTON 140 Series 10 Pc C-clamp Kit (11117)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- Zoro Select Drill Mills