Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/8In, 2F, Single, 1-1/2
Mfr # 208-010125
Zoro # G7950302
product price: $14.01
/ea
$14.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # 208-010125
- Zoro # G7950302
- UPC # 888226097772
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 1/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 12"L, Straight (RCSS2124)
- KO-KEN Socket 65mm 6 Point 80mm 3/4 Sq. Drive (6400M-65)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- KO-KEN Socket 20mm 12 Point 38mm 1/2 Sq. Drive (4405M-20)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- Zoro Select Drill Mills