Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/4In, 4FL, Single
Mfr # 208-662503
Zoro # G7913525
product price: $24.20
/ea
$24.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 208-662503
- Zoro # G7913525
- UPC # 888226203548
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 1/4 in Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- HHIP 1/4 X 3/8 X 2-7/16" 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0250)
- Zoro Select Drill Mills