Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/4In, 4FL, Single
Mfr # 208-642503
Zoro # G8004552
$24.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 208-642503
- Zoro # G8004552
- UPC # 888226127349
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Description
Drill Mill, Carbide, AlTiN, 1/4 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- VULCAN Plier Needle Nose 5In (JL-NP016)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- HHIP 3/16 X 3/16 X 2" 2 Flute Carbide End Mill USA (8003-0018)
- Zoro Select Drill Mills