Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2
Mfr # 208-622503
Zoro # G7800317
product price: $24.20
/ea
$24.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 208-622503
- Zoro # G7800317
- UPC # 888226127240
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Description
Drill Mill, Carbide, AlTiN, 1/4 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Quick Spinner 1/2 Square 33.5mm Z-series 1/2 Sq. Drive (4756Z)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- Zoro Select End Mills