Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2
Mfr # 208-000250
Zoro # G7818745
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 208-000250
- Zoro # G7818745
- UPC # 888226097802
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3.0mm (C16699)
- KYOCERA Indexable Insert Drill (DR1937)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. (DH408111)
- Zoro Select Drill Mills