Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/2In, 4FL, Single
Mfr # 208-665003
Zoro # G8424805
product price: $66.80
/ea
$66.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 208-665003
- Zoro # G8424805
- UPC # 888226203593
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Description
Drill Mill, Carbide, AlTiN, 1/2 in Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun w/3" Extension (703-S)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- EUROBOOR HSS Annular Cutter with Universal Shank, 11/16" x 1" (HCSU.11/16)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- Zoro Select End Mills