Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/2In, 2FL, Single, 3In
Mfr # 208-010500
Zoro # G8253262
product price: $66.80
/ea
$66.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 208-010500
- Zoro # G8253262
- UPC # 888226097895
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Description
Drill Mill, Carbide, AlTiN, 1/2 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- V-8 TOOLS THIN WRENCH 30mm X 32mm (V8T813032)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- Zoro Select End Mills