Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/2In, 2FL, Single, 3In
Mfr # 208-000500
Zoro # G7895167
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 208-000500
- Zoro # G7895167
- UPC # 888226097888
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/2 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- PROSKIT Universal Wire Stripper 20-10 AWG (CP-511A)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- Zoro Select Drill Mills