Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 3/4 In, 1/4 Shank
Mfr # 310-002125
Zoro # G8447241
product price: $71.84
/ea
$71.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 3/4"
- Length of Cut 1-1/2 in
- Trade Number SF-15
Product Information
- Brand Zoro Select
- MFR # 310-002125
- Zoro # G8447241
- UPC # 888226069588
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1-1/2 in |
Overall Length | 3 1/2 in |
Shank Size | 1/4" |
Head Dia. | 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle Not Applicable, Overall Length 3 1/2 in, Trade Number SF-15, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 35,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110028)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- Zoro Select Carbide Burs