Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/4 In, 1/4 Shank
Mfr # 310-002617
Zoro # G8253926
product price: $19.46
/ea
$19.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SF-1L6
Product Information
- Brand Zoro Select
- MFR # 310-002617
- Zoro # G8253926
- UPC # 888226071444
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 6 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 6 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SF-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Roll 80 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45080.SCA)
- MARCO Hose End for 3/4" ID Abrasive Blasting Hose (10L366HE)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002733)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- Zoro Select Carbide Burs