Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/2 In, 1/4 Shank
Mfr # 310-002513
Zoro # G8155655
$31.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5NF
Product Information
- Brand Zoro Select
- MFR # 310-002513
- Zoro # G8155655
- UPC # 888226070843
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5NF, Primary Material Application Zinc, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 4inx132 in 36 YF-weight, 5/inner 25/pk (7000119453)
- ALC Pressure Nozzle Kit (40294)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- PFERD 10" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 1-1/4" Keyed A.H. (80228)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-002048)
- ROYAL PRODUCTS Deburring (22610)
- Zoro Select Carbide Burs