Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 5/8, 1/4 Shank
Mfr # 310-001179
Zoro # G8266946
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 5/8"
- Length of Cut 1-5/16 in
- Trade Number SL-6
Product Information
- Brand Zoro Select
- MFR # 310-001179
- Zoro # G8266946
- UPC # 888226067515
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1-5/16 in |
Overall Length | 7 5/16 in |
Shank Size | 1/4" |
Head Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 7 5/16 in, Trade Number SL-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- PFERD 10" Knot Wheel Brush - Double Row - .023 CS Wire, 2" A.H. (82040)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002093)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/4 Shank (310-002086C)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- ZORO SELECT Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank (310-001088)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- DRILLCO SA-43, SOLID CARB BUR SGL CUT - MAGNUM (70A043SC)
- Zoro Select Carbide Burs