Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 1/8, 1/8 Shank
Mfr # 310-001180
Zoro # G2973008
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 1/8"
- Length of Cut 3/8 in
- Trade Number SL-41
Product Information
- Brand Zoro Select
- MFR # 310-001180
- Zoro # G2973008
- UPC # 888226067522
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 3/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 100-170 Mesh, No.10 (GLB10017050)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Medium (40438)
- ZORO SELECT Carbide Bur, Ball Shape, 7/16 In, 1/4 Shank (310-002092)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D745)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- Zoro Select Carbide Burs