Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 1/2, 1/4 Shank
Mfr # 310-001187
Zoro # G8445281
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-4
Product Information
- Brand Zoro Select
- MFR # 310-001187
- Zoro # G8445281
- UPC # 888226067607
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 2 7/8 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 2 7/8 in, Trade Number SL-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110016)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT295x78 40xPK10 (70808)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183498)
- FULL CIRCLE SANDING DISC 80GRIT 5PK (SD80-5)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002703)
- DRILLCO SA-6, SOLID CARBIDE BUR D DBL CUT -7000A (7A140BDC)
- Zoro Select Carbide Burs