Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Single Cut, 1/8 in, 12 pc
Mfr # 310-110006
Zoro # G7849107
product price: $153.97
/ea
Free Shipping & Returns
$153.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-52, SA-53, SC-52, SC-53, SD-52, SD-53, SE-53, SF-53, SG-53, SH-53, SM-53, SN-53
- Shank Size (In.) 1/8
- Number of Pieces 12
- Tool Material Carbide
- Includes Rosewood Box
Product Information
- Brand Zoro Select
- MFR # 310-110006
- Zoro # G7849107
- UPC # 888226147590
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8 |
Shank Dia. | 1/8 in |
Largest Head Dia. | 3/16 in |
Smallest Head Dia. | 5/32 in |
Head Dia. | 5/32 in, 3/16 in |
Head Diameter - Maximum | 3/16 in |
Head Diameter - Minimum | 5/32 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 3/16 in, Head Diameter - Minimum 5/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-52, SA-53, SC-52, SC-53, SD-52, SD-53, SE-53, SF-53, SG-53, SH-53, SM-53, SN-53, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 5/32 in, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120006)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002501)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- WIDIA Carbide Bur Aluminum Cut, Rnd Nose, 3/8 (M40545)
- Zoro Select Carbide Burs