Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 9 pc
Mfr # 310-120015
Zoro # G8293302
product price: $216.63
/ea
Free Shipping & Returns
$216.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5
- Number of Pieces 9
- Includes Rosewood Box
- Type Double Cut
- Tool Material Carbide
Product Information
- Brand Zoro Select
- MFR # 310-120015
- Zoro # G8293302
- UPC # 888226147866
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61235)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120010)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002036A)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- Zoro Select Carbide Burs