Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120028
Zoro # G8396464
Free Shipping & Returns
$296.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Number SA-5, SB-5, SC-5, SD-5, SE-5, SF-5, SG-5, SH-5, SJ-5, SK-5, SL-4, SM-5
- Number of Pieces 12
- Includes Rosewood Box
- Shank Size (In.) 1/4"
- Tool Material Carbide
Product Information
- Brand Zoro Select
- MFR # 310-120028
- Zoro # G8396464
- UPC # 888226186612
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Head Dia. | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Oval, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-5, SB-5, SC-5, SD-5, SE-5, SF-5, SG-5, SH-5, SJ-5, SK-5, SL-4, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Inch Double Row 9 PCD Segmented Diamond Cup Grinding Wheel (4PCDCW)
- THRIFCO PLUMBING 3/4 Copper Tube Brush (4400191)
- GORDON BRUSH 1-1/4" Brush D .006" Wire D Double Spiral Power Brush - Brass (50291)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110028)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-001022)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D859)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sl-3 Dc (01W331)
- Zoro Select Carbide Burs