Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc
Mfr # 310-130003
Zoro # G8276667
product price: $279.27
/ea
Free Shipping & Returns
$279.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1NF, SA-3NF, SA-5NF, SB-5NF, SD-1NF, SD-3NF, SD-5NF, SF-1NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF
- Shank Size (In.) 1/4"
- Type Aluma Cut
- Number of Pieces 12
- Includes Rosewood Box
Product Information
- Brand Zoro Select
- MFR # 310-130003
- Zoro # G8276667
- UPC # 888226186346
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Smallest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Largest Head Dia. | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Aluminum, Head Shape Ball, Cone, Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Zinc, Trade Number SA-1NF, SA-3NF, SA-5NF, SB-5NF, SD-1NF, SD-3NF, SD-5NF, SF-1NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (95977)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- ZORO SELECT Carbide Bur, Cylinder, 5/16 In, 1/4 Shank (310-002018)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002940)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D825)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9 (24512)
- Zoro Select Carbide Burs