Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 5/32 In, 1/8 Shank
Mfr # 310-002070
Zoro # G8552695
product price: $10.28
/ea
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 5/32"
- Length of Cut 1/2 in
- Trade Number SC-52
Product Information
- Brand Zoro Select
- MFR # 310-002070
- Zoro # G8552695
- UPC # 888226068963
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/32" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 5/32 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 5/32 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-52, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 (66253043447)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001174)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- Zoro Select Carbide Burs