Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 5/32 In, 1/4 Shank
Mfr # 310-002065C
Zoro # G1978615
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 5/32"
- Length of Cut 5/8 in
- Trade Number SC-13
Product Information
- Brand Zoro Select
- MFR # 310-002065C
- Zoro # G1978615
- UPC # 888226068901
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/32" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/32 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/32 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-13, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 60 Grit (71-30453)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/4 (19D933)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002605)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- Zoro Select Carbide Burs