Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/16 In, 1/4 Shank
Mfr # 310-002068C
Zoro # G9082254
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/16"
- Length of Cut 5/8 in
- Trade Number SC-14
Product Information
- Brand Zoro Select
- MFR # 310-002068C
- Zoro # G9082254
- UPC # 888226068949
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-14, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Combination Grit Sharpening Stone (501057)
- BLACK BEAUTY Blast Media, Coal Slag, 12/40 Grit (BKB1240-80)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-001063)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- Zoro Select Carbide Burs