Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Tree, 1/4
Mfr # 19D753
Zoro # G4617234
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SG-1
Product Information
- Brand Zoro Select
- MFR # 19D753
- Zoro # G4617234
- UPC # 190735395301
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON IMPERIAL Imperial Wil-Bond Clear Surface Preparation 1 pt (W36068)
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506133)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002093)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- Zoro Select Carbide Burs