Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/8
Mfr # 19D742
Zoro # G4570955
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 3/8 in
- Trade Number SM-41
Product Information
- Brand Zoro Select
- MFR # 19D742
- Zoro # G4570955
- UPC # 190735395233
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 1/8 in |
Head Dia. | 1/8 in |
Head Length | 3/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 12 Degrees , Overall Length 1 1/2 in, Trade Number SM-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Shank Length 1 1/8 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 5"x5/8-11" 120gr (15X532)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- PFERD 1-1/2" Miniature Mtd. Wheel Brush - .005 SS Wire, 1/8" Stem (83213)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- Zoro Select Carbide Burs