Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/8, 1/8 Shank
Mfr # 310-002191
Zoro # G2972369
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 11/32 in
- Trade Number SM-41
Product Information
- Brand Zoro Select
- MFR # 310-002191
- Zoro # G2972369
- UPC # 888226070256
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 11/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 11/32 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 11/32 in, Included Angle 12 Degrees , Overall Length 1 1/2 in, Trade Number SM-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106028)
- OSBORN Knot Wire Wheel Brush, 6", 0002603200 (0002603200)
- KT INDUSTRIES 4x5/8-11 Knot Cup Brush (5-3245)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-001022)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Carbide Bur, Flame, 1/4 In, 1/4 Shank (310-002157C)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- Zoro Select Carbide Burs