Shop All Carbide Burs
Zoro Select
Carbide Bur, Pointed Cone, 1/4, 1/8 Shank
Mfr # 310-002196
Zoro # G8552957
product price: $10.94
/ea
$10.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SM-51
Product Information
- Brand Zoro Select
- MFR # 310-002196
- Zoro # G8552957
- UPC # 888226070324
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 2 in, Trade Number SM-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 65,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH CW6180SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 80SC, 2" Arbor Hole, 1.5" Trim Length (CW6180SC)
- HTI HOOK AND LOOP Wool Blend Buffing - 4" (HB-4375)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D875)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- Zoro Select Carbide Burs