Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 5/8 In, 1/4 Shank
Mfr # 310-001108
Zoro # G8006555
product price: $37.18
/ea
$37.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Oval
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SE-6
Product Information
- Brand Zoro Select
- MFR # 310-001108
- Zoro # G8006555
- UPC # 888226066808
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- WALTER SURFACE TECHNOLOGIES Allsteel? Grinding Disc 4-1/2?? X 1/8" X 7/8?? T27 Gr:A30 5 (08W452)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- Zoro Select Carbide Burs