Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 3/8 In, 1/4 Shank
Mfr # 310-002509
Zoro # G7922467
product price: $23.26
/ea
$23.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Oval
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3NF
Product Information
- Brand Zoro Select
- MFR # 310-002509
- Zoro # G7922467
- UPC # 888226070799
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 1/8 in, Trade Number SE-3NF, Primary Material Application Zinc, Head Shape Oval, Operating Speed - Maximum 60,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Wheel Point (7122)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- PFERD 1" Knot Wire End Brush - Straight Cup - .014 Brass Wire, 1/4" Shank (83164)
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8, 1/8 Shank (310-002130)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- Zoro Select Carbide Burs