Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 3/8 In, 1/4 Shank
Mfr # 310-002106
Zoro # G8552826
$14.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3
Product Information
- Brand Zoro Select
- MFR # 310-002106
- Zoro # G8552826
- UPC # 888226069373
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 1/8 in, Trade Number SE-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 60,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- ALC Rubber Blast Gloves, 24"x6", PR (11640CS)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- ZORO SELECT Carbide Bur, End Cut, 5/16 (19D815)
- WIDIA Carbide Bur, Flame Shape (M41447)
- Zoro Select Carbide Burs