Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 3/16 In, 1/4 Shank
Mfr # 310-004127
Zoro # G9715255
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Oval
- Cutter Dia. 3/16"
- Length of Cut 5/16 in
- Trade Number SE-11
Product Information
- Brand Zoro Select
- MFR # 310-004127
- Zoro # G9715255
- UPC # 888226072830
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 75,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 20" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (336233)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- OSBORN Encapsulated Hollow Center End Brush, .5" (0003061500)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC (66254487441)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/2 (19D935)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- Zoro Select Carbide Burs