Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/2 In, 1/4 Shank
Mfr # 310-002715
Zoro # G8035002
product price: $33.26
/ea
$33.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SE-5L6
Product Information
- Brand Zoro Select
- MFR # 310-002715
- Zoro # G8035002
- UPC # 888226071864
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 6 7/8 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Shank Length | 6 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 6 7/8 in, Trade Number SE-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843203)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- ZORO SELECT Carbide Bur, Cone, 1/4 In, 1/4 Shank (310-001172)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- Zoro Select Carbide Burs