Shop All Carbide Burs
Zoro Select
Carbide Bur, Oval, 1/2 In, 1/4 Shank
Mfr # 310-002107
Zoro # G8446523
product price: $21.33
/ea
$21.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SE-5
Product Information
- Brand Zoro Select
- MFR # 310-002107
- Zoro # G8446523
- UPC # 888226069380
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 4x19 Row 0.006" SS Wire and 13-3/4" Curved Wood Handle Plater's Brush (414SS006G)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002093)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-002640)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- Zoro Select Carbide Burs