Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 3/16, 1/8 Shank
Mfr # 310-001223
Zoro # G8552512
product price: $12.04
/ea
$12.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Inverted Cone
- Cutter Dia. 3/16"
- Length of Cut 1/4 in
- Trade Number SN-53
Product Information
- Brand Zoro Select
- MFR # 310-001223
- Zoro # G8552512
- UPC # 888226067867
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/4 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 11/16 in, Trade Number SN-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 75,000 RPM, List Number 310N, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK50 (66261100315)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- SUPERIOR PADS AND ABRASIVES 6 Inch No Hole Hook & Loop Sanding Pad 5/16-Inch-24 Threaded Shaft (RSP58)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-001022)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Cylinder, 1/16 In, 1/8 Shank (310-002002)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- Zoro Select Carbide Burs