Shop All Carbide Burs
Zoro Select
Carbide Bur, Inverted Cone, 1/8
Mfr # 19D929
Zoro # G4542571
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Inverted Cone
- Cutter Dia. 1/8"
- Length of Cut 3/16 in
- Trade Number SN-42
Product Information
- Brand Zoro Select
- MFR # 19D929
- Zoro # G4542571
- UPC # 190735397039
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Shank Length | 1 5/16 in |
Head Length | 3/16 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/16 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-42, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Inverted Cone, Shank Length 1 5/16 in, Operating Speed - Maximum 70,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252917052)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 3in (17478)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D892)
- Zoro Select Carbide Burs