Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 7/8 In, 1/4 Shank
Mfr # 310-002053A
Zoro # G7866801
product price: $79.56
/ea
Free Shipping & Returns
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 7/8"
- Length of Cut 1 in
- Trade Number SB-8
Product Information
- Brand Zoro Select
- MFR # 310-002053A
- Zoro # G7866801
- UPC # 888226068789
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 7/8 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-8, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Natural, Wire, 11" (06192)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 40 Grit (10814AF)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/8 Shank (310-001103)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (882-5000)
- Zoro Select Carbide Burs