Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 7/16 In, 1/4 Shank
Mfr # 310-002049
Zoro # G7861533
product price: $20.20
/ea
$20.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 7/16"
- Length of Cut 1 in
- Trade Number SB-4
Product Information
- Brand Zoro Select
- MFR # 310-002049
- Zoro # G7861533
- UPC # 888226068734
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 7/16 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D (05682)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D745)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130006)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-002137C)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002589)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-7, 3/4 (10895)
- Zoro Select Carbide Burs