Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 5/16 In, 1/4 Shank
Mfr # 310-001047
Zoro # G9715361
product price: $14.38
/ea
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With End Cut
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SB-2
Product Information
- Brand Zoro Select
- MFR # 310-001047
- Zoro # G9715361
- UPC # 888226066112
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- DIABLO 4-1/2" Diamond Segmented Cut-Off Discs for Masonry (DMADS0450)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Tan / Coarse) (SD2C)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- Zoro Select Carbide Burs