Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/8
Mfr # 19D812
Zoro # G4537705
original price:
$19.74
7% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Flat End, End Cut
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SB-3
Product Information
- Brand Zoro Select
- MFR # 19D812
- Zoro # G4537705
- UPC # 190735395875
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002125)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002120)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- Zoro Select Carbide Burs